Shop All Bookcases & Bookshelves
Bestar
Pur 25W Storage Unit with 3 Drawers in rustic brown
Mfr # 26871-000009
Zoro # G405341002
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rustic Brown
- Depth 18.2
- Height 83.7
- Width 25
- Finish Rustic Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 26871-000009
- Zoro # G405341002
- UPC # 63753069687
- Country of Origin Canada
- Category Bookcases & Bookshelves
Dimensions
Depth | 18.2 |
Height | 83.7 |
Width | 25 |
Details
Color | Rustic Brown |
Finish | Rustic Brown |
Description
This Storage Unit serves as the perfect tall narrow bookshelf or closet organizer, or simply as a great way to round out your bedroom set. Add the storage cabinet to your Pur Collection Murphy Bed (sold separately) to finish off your room with all the storage you need, or set up the unit wherever you need some extra organization. The bookcase includes 2 fixed and 3 adjustable/removable shelves to allow for customizable decoration or storage of any room. The 3 drawers open on smooth ball bearing slides for an easy reach to clothing or supplies. The bookshelf packs plenty of vertical storage into a compact footprint so you can get organized without overwhelming your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pool Towel, Yellow/White, 30x70, PK12 (7133190)
- HOLLAND BAR STOOL CO 30" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RRustic)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 72" H, Shelving (BCD18-72SD)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- BESTAR Bestar Universel 36W Bookcase in bark grey (44700-47)
- BESTAR Bestar Bookcase 29-1/2"W x 11-5/8"D x 72"H 5 Shelf Bark Gray (65715-3147)
- BESTAR Bestar Universel 36W Bookcase in antigua (44700-52)
- BESTAR Orion 30W Shelving Unit, White & Walnut Grey (116160-000017)
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, White (120611-1117)
- BESTAR Universel 30W Standard Bookcase, Bark Grey (65715-000047)
- TENNSCO 3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey (BC18-42 LIGHT GREY)
- Bestar Bookcases & Bookshelves