Shop All Accent Furniture and Storage
Bestar
Pro-Linea 72W Hutch with Sliding Door, White
Mfr # 120520-1117
Zoro # G003452247
product price: $239.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$239.99
Free 30-Day Returns
Key Features
- Width 71.1
- Color White
- Depth 13.5
- Height 40.4
- Weight 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 120520-1117
- Zoro # G003452247
- UPC # 63753039154
- Country of Origin Canada
- Category Accent Furniture and Storage
Dimensions
Width | 71.1 |
Depth | 13.5 |
Height | 40.4 |
Details
Color | White |
Weight | 110 |
Description
This Hutch is a perfect add-on to the Pro-Linea credenzas (sold separately). Save space on your desk by storing your files vertically. A Hutch is a great way to maintain office organization. In the storage areas, you can keep your work equipment and office supplies. This piece is tested to meet ANSI/BIFMA quality standards for safety and performance.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Cars, Trucks (Green/Black) (914405MHG)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Sand (5075 SAND)
- COSCO 34 in. W X 34 in. L Square Folding Table (14-619-BLK2)
- NUDELL Award-A-Plaque Walnut (18811M)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White (85160-17)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- BESTAR Norma Hutch, Walnut Grey & White (181520-000035)
- BESTAR Cielo 20W 19.5“ Low Storage Unit, Bark Grey & White (80169-1147)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White Chocolate (85160-31)
- FLASH FURNITURE Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies (NAN-FY-HY-HT06-BLKWNT-GG)
- Bestar Accent Furniture and Storage