Shop All Furniture Accessories
This Product is Discontinued
Bestar
Pro-Linea 2 Door Set for Pro-Linea 36W Small Shelving Unit or 72W Credenza, White (Discontinued)
Mfr # 120161-1117
Zoro # G403452335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 0.6
- Weight 16
- Height 23.3
- Width 35.5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 120161-1117
- Zoro # G403452335
- UPC # 63753045056
- Country of Origin Canada
- Category Furniture Accessories
Dimensions
Depth | 0.6 |
Height | 23.3 |
Width | 35.5 |
Details
Weight | 16 |
Color | White |
Description
Transform an open shelving unit from the Pro-Linea collection into a Storage Cabinet with a mix of open and concealed storage with this attractive 2 Door Set. Thanks to this Door Set, you can conveniently conceal some of the shelves on your Pro-Linea Small Shelving Unit or Credenza (sold separately). When installing the doors on the Credenza, they can be placed on either the left or right side of the unit, but only one 2 Door Set can be installed. Tested to meet ANSI/BIFMA quality standards for safety and performance.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.