Shop All Accent Furniture and Storage
Bestar
Pro-Concept Plus 72W Hutch with Frosted Glass Doors, White
Mfr # 110523-1117
Zoro # G503452327
product price: $390.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$390.99
Free 30-Day Returns
Key Features
- Height 40.4
- Depth 12.4
- Color White
- Width 71.1
- Weight 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 110523-1117
- Zoro # G503452327
- UPC # 63753052627
- Country of Origin Canada
- Category Accent Furniture and Storage
Dimensions
Height | 40.4 |
Depth | 12.4 |
Width | 71.1 |
Details
Color | White |
Weight | 135 |
Description
Your office can benefit from this Hutch. You can put it on top of any desk from the Pro-Concept Plus collection that is 72 inches wide (sold separately). The storage compartments can conceal your supplies and equipment. Easily keep your work surface organized and in order thanks to this handy storage solution. This piece is tested to meet ANSI/BIFMA quality standards for safety and performance.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ethan Harper 'Dog Days Iii' Canvas Art, 24x32 (WAG06409-C2432GG)
- ENDURANCE Endurance Night Stand, Gray (7602GY)
- BOSS Bookcase, Mahogany, 14" Depth, 65-1/2" H (N158-M)
- INTERION BY GLOBAL INDUSTRIAL 24 in D X 60 in W X 30 in H (670072GY)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White Chocolate (85160-31)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- BESTAR Norma Hutch, Walnut Grey & White (181520-000035)
- BESTAR Cielo 20W 19.5“ Low Storage Unit, Bark Grey & White (80169-1147)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White (85160-17)
- VINTIQUEWISE Rustic Wooden Wine Barrel Display Shelf Storage Stand (QI003764)
- Bestar Accent Furniture and Storage