Shop All Accent Furniture and Storage
Bestar
Pro-Concept Plus 72W Hutch with Frosted Glass Doors, Black
Mfr # 110523-1118
Zoro # G303452138
product price: $354.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Width 71.1
- Color Black
- Weight 135
- Depth 12.4
- Height 40.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 110523-1118
- Zoro # G303452138
- UPC # 63753052603
- Country of Origin Canada
- Category Accent Furniture and Storage
Dimensions
Width | 71.1 |
Depth | 12.4 |
Height | 40.4 |
Details
Color | Black |
Weight | 135 |
Description
Your office can benefit from this Hutch. You can put it on top of any desk from the Pro-Concept Plus collection that is 72 inches wide (sold separately). The storage compartments can conceal your supplies and equipment. Easily keep your work surface organized and in order thanks to this handy storage solution. This piece is tested to meet ANSI/BIFMA quality standards for safety and performance.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2302)
- SOUTHBEND Ignition Control Module (1175723)
- ALEXANDRIA MOULDING Plywood Round 23-3/4X3/4 (PYR04-PY024C)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X96-TBL-GG)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White Chocolate (85160-31)
- BESTAR Cielo 20W 19.5“ Low Storage Unit, Bark Grey & White (80169-1147)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- BESTAR Norma Hutch, Walnut Grey & White (181520-000035)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White (85160-17)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- VINTIQUEWISE Wooden Wine Barrel Console, Bar End Table Lockable Cabinet (QI003403L)
- Bestar Accent Furniture and Storage