Shop All File Cabinets
Bestar
Pro-Concept Plus 16W Add-On Pedestal with 3 Drawers, Deep Grey & Black
Mfr # 110620-1132
Zoro # G103452178
original price:
$204.05
4% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.7
- Width 15.4
- Depth 17.6
- Weight 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 110620-1132
- Zoro # G103452178
- UPC # 63753052351
- Country of Origin Canada
- Category File Cabinets
Dimensions
Height | 29.7 |
Width | 15.4 |
Depth | 17.6 |
Details
Color | Deep Grey & Black |
Weight | 60 |
Description
The Pro-Concept Plus collection offers practical and stylish furniture suitable for any type of office. This furniture is perfect for anyone who wants variety: choose between an L-shaped desk, a U-shaped desk, or a standing desk! This collection also features a keyboard tray, a hutch, a desk shell, a desk bridge, and an assembled pedestal. Arrange the pieces to your liking and create an organized and contemporary office space that reflects your business.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Contemporary Mesh Counter Stool, Black (B16909-CS)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 3542)
- HON Bookcase, Metl, 81x34.5, Bk (S82ABCP)
- DREAMSEAT Office Chair 1000 with Clemson Tigers Logo (XZOC1000-PSCOL12130)
- BESTAR Bestar Universel 29W Lateral File Cabinet in bark grey (46630-1147)
- BESTAR Universel 28W Standard 2 Drawer Lateral File Cabinet in silver maple & pure white (165600-000144)
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- BESTAR Universel 29W Lateral File Cabinet in white (46630-1117)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- BESTAR 28.40" W Lateral File, Bark Gray, Bark Gray (65635-2147)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23701)
- Bestar File Cabinets