Shop All Desks
Bestar
Prestige + U-Shaped Workstation with Two Pedestals, Bark Gray/Slate
Mfr # 99853-000047
Zoro # G4452464
product price: $1,097.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,097.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | U Shaped Desk |
Description
Prestige + is a timeless modular collection that will adapt to your needs, over time. With its wide range of products, it is ideal for every type of office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick PVC edge, a full modesty panel and classic moldings. Grommets are available on the desk for efficient wire management. The executive desk, the hutch, the credenza and the bridge meet or exceed ANSI/BIFMA performance standards. Each pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf are on ball-bearing slides for a smooth and quiet operation. The hutch for credenza offers large closed storage space, efficient wire management and side moldings. The opening has 11'' 3/4 high which is ideal for letter format binders. The doors are fitted with strong adjustable hinges. The station is fully reversible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Silver (877694WTF)
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, Bark Gray, Melamine (120863-47)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, Bark Gray, Melamine (29420-47)
- BESTAR Connexion 60W Return Table, Antigua & Black (93812-000052)
- BESTAR Norma Desk Shell, Walnut Grey & White (181400-000035)
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- BESTAR Credenza, 23.4" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93860-59)
- BESTAR Pro-Concept Plus 40W Desk Bridge, White & Deep Grey (110820-1117)
- Bestar Desks