Shop All Desks
Bestar
Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate
Mfr # 99871-000047
Zoro # G4452297
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$823.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Type | U Shaped Desk |
Description
Prestige + is a timeless modular collection that will adapt to your needs, over time. With its wide range of products, it is ideal for every type of office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick PVC edge, a modesty panel and classic moldings. Grommets are available on the desk for efficient wire management. The executive desk, the credenza and the bridge meet or exceed ANSI/BIFMA performance standards. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf are on ball-bearing slides for a smooth and quiet operation. The station is fully reversible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Old Cedar Style Large Chest (QI003041L)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- BAXTON STUDIO Winda 2-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6513)
- BESTAR BestarĀ® Ridgely Series U-Shaped Desk With Dark Chocolate & White Chocolate Finish (52414-31)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- BESTAR Connexion 72W Narrow Desk Shell, Antigua & Black (93612-000052)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93863-59)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93862-000052)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Shelves, 48"L, Work, Metal, Laminate, Brown, Black (I 7538)
- Bestar Desks