Shop All Desks
Bestar
Prestige + Height Adjustable L-Desk, Bark Gray/Slate
Mfr # 99885-000047
Zoro # G4452105
product price: $1,185.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,185.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Prestige + is a timeless modular collection that will adapt to your needs, over time. With its wide range of products, it is ideal for every type of office. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. The electric mechanism allows you to quickly and quietly adjust the height of the table from 28" to 45". The control button is located on the front edge of the work surface for an easy access. Voltage : 110V. The L-Desk features an impact resistant PVC edge, classic moldings and a modesty panel on the credenza. Grommet is available on the credenza for efficient wire management. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers on ball-bearing slides for a smooth and quiet operation. The credenza and the height adjustable table meet or exceed ANSI/BIFMA performance standards. The station is fully reversible. Overall dimensions : 71.1" x 70.9" x 30.4". Credenza : 71.1" x 22.4" x 30.4". Height adjustable table : 47.6" x 24" x 28" to 45".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jeff Tift 'Winter Cabin' Canvas Art, 12x19 (ALI30204-C1219GG)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- KASON Inside Release Handle, Safety Glow (10481B00600)
- GPX Weather X Wr282B Black Radio Am-Fm-Weatherband Carry Handle (WR282B)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93880-000052)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110887-32)
- BESTAR L Shaped Desk, 59-19/64" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160850-47)
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- LINEA ITALIA 23-3/4 in D, 59" W, 29.5" H, Natural Walnut, Steel (UR601NW)
- Bestar Desks