Shop All Accent Furniture and Storage
Bestar
Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate
Mfr # 99520-000047
Zoro # G603452418
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$336.00
Free 30-Day Returns
Key Features
- Color Bark Grey & Slate
- Weight 114
- Height 36.4
- Width 71.1
- Depth 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestar
- MFR # 99520-000047
- Zoro # G603452418
- UPC # 63753058544
- Country of Origin Canada
- Category Accent Furniture and Storage
Dimensions
Height | 36.4 |
Width | 71.1 |
Depth | 12.8 |
Details
Color | Bark Grey & Slate |
Weight | 114 |
Description
This Hutch is specifically designed as an add-on for a Prestige + Desk Shell. The storage areas in the hutch are a perfect way to keep your office desk organized and clutter-free. Allow yourself to better stay organized and to avoid clutter in your office by choosing to add a Hutch to your desktop. This piece is tested to meet ANSI/BIFMA quality standards for safety and performance.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- GRAND DOWN Down Alternative Mattress Topper Queen (MAT TOPPER QN)
- BIBB HOME Silky Satin 4 Piece sheet set - Twin XL - Lavender (1173TWXLLR)
- VINTIQUEWISE Brown Large Wooden Lockable Trunk Farmhouse Style Rustic Design Lined Storage Chest w/Rope Handles (QI003797L)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White Chocolate (85160-31)
- BESTAR Norma Hutch, Walnut Grey & White (181520-000035)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White (85160-17)
- BESTAR Cielo 20W 19.5“ Low Storage Unit, Bark Grey & White (80169-1147)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- DESIGN TOSCANO Renenutet Egyptian Cobra Goddess Glass-Topped Table (CL5057)
- WINSOME TRADING Winsome Trading 92301 Addison 4pc Storage Bench with 3 Foldable Fabric baskets in Black - Espresso - Chocolate (92301)
- Bestar Accent Furniture and Storage