Shop All Desks
Bestar
Prestige + 40W Return Table, Bark Grey & Slate
Mfr # 99810-000047
Zoro # G403452410
product price: $143.00
/ea
Free Shipping & Returns
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bark Grey & Slate
- Weight 56
- Height 30.4
- Width 39.4
- Depth 19.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 30.4 |
Width | 39.4 |
Depth | 19.8 |
Details
Color | Bark Grey & Slate |
Weight | 56 |
Description
Increase your work surface with this Return Table. This Return Table is designed as an add-on for a desk from the Prestige + collection. The sturdy desktop resists everyday damage thanks to a durable laminate finish and a shock resistant PVC edge detail. Keep your work area clear and access electrical outlets easily thanks to a convenient grommet. Attractive side moldings add a touch of elegance to your workspace. This Return Table is
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Gray (68057)
- EVERLANDS TREE SKIRT RING WILLOW (760681)
- INVAL Multi-Level Writing Desk 47.2 in. W Rectangular Tobacco Chic with One Drawer (ES-14803)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 96" W, Pole (O70.88.90)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93880-59)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93863-59)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- BESTAR Hutch with Frosted Glass Door, 18.2" D, 30.1" W, 28.3" H, White (160521-1117)
- BESTAR L Shaped Desk, 59.3" D, 71.1" W, 56.8" H, Bark Gray, Melamine (160851-47)
- BESTAR Pro-Linea 60W Desk Bridge, White (120820-1117)
- TUHOME Congo Writing Desk, Two Legs, One Drawer, Mahogany (ELG5968)
- Bestar Desks