Shop All Desks
Bestar
Prestige + 40W Desk Bridge, Bark Grey & Slate
Mfr # 99820-000047
Zoro # G803452423
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bark Grey & Slate
- Weight 46
- Width 39.4
- Depth 19.8
- Height 30.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 39.4 |
Depth | 19.8 |
Height | 30.4 |
Details
Color | Bark Grey & Slate |
Weight | 46 |
Description
This Desk Bridge allows you to form a U-Shaped desk by combining it with desks from the same collection. The two-tone design adds a touch of style to any office space. This Desk Bridge provides a sturdy surface to work on and resists everyday damage thanks to its durable laminate finish and a shock resistant PVC edge detail. Maintaining a clean work surface is easy thanks to the grommet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY IntelliCare Hybrid Dispenser, White (DVOD6205568)
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- INFINITY INSTRUMENTS Retro Round Turquoise - 9.5" Retro Metal Wall Clock (10940-TQSE)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (181-11097-Zoro)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99872-000047)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, Bark Grey (120611-1147)
- BESTAR Norma Desk Shell, Walnut Grey & White (181400-000035)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray/White, Melamine (160860-4717)
- SAFCO Eastwinds Series Portrait PC Desk Cart, 36 in. x 19.25 in. x 31 in, Anthracite (946ANT)
- Bestar Desks