Shop All Keyboard and Mouse Trays & Covers
Bestar
Prestige + 27W Keyboard Tray and CPU Stand, Slate
Mfr # 99830-000059
Zoro # G903452385
product price: $55.20
/ea
$55.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26.4
- Height 2.8
- Depth 14.8
- Color Slate
- Weight 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 99830-000059
- Zoro # G903452385
- UPC # 63753058810
- Country of Origin Canada
- Category Keyboard and Mouse Trays & Covers
Dimensions
Width | 26.4 |
Height | 2.8 |
Depth | 14.8 |
Details
Color | Slate |
Weight | 15 |
Description
Organize your workspace with these desk accessories. Simply place your keyboard on the Keyboard Tray to clear your desktop and gain space to spread out. The CPU Stand offers a special place for your computer tower. Work in a comfortable position thanks to the ergonomic Keyboard Tray. This Keyboard Tray and CPU Stand is
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Black Wallet ID Badge Holder (3389)
- TRIPP LITE ADAPTER, USB-C TO HDMI 4K (TRPU44406NHD4K6)
- ICOM Microphone, Waterproof, For Mfr. No. M88 (HM169)
- TRIPLETT Camera Tester, 1 Input, Black/Red, 1.8" D (8174)
- PROTECT COMPUTER PRODUCTS Dell Pc Keyboard Cover N242F (DL1233-104)
- BOSS Keyboard Tray, Black (N200-BK)
- 3M Desktop Keyboard Drawer (KD45)
- STACKBIN Pull-Out Writing Surface (4-PWS)
- DAP Silicone K&B Wht 2.8 Oz (00750)
- 3M Adj Keyboard Tray, Sit/Stand, Short Track (AKT180LE)
- ADESSO PUBLISHING 19 Inch 1U Rackmount Keyboard Drawer (MRP-1C)
- Bestar Keyboard and Mouse Trays & Covers