Shop All File Cabinets
Bestar
Prestige + 16W Add-On Pedestal, Bark Grey & Slate
Mfr # 99620-000047
Zoro # G503452457
original price:
$241.95
4% off
new price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bark Grey & Slate
- Height 29.4
- Width 15.4
- Depth 17.8
- Weight 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 99620-000047
- Zoro # G503452457
- UPC # 63753058650
- Country of Origin Canada
- Category File Cabinets
Dimensions
Height | 29.4 |
Width | 15.4 |
Depth | 17.8 |
Details
Color | Bark Grey & Slate |
Weight | 53 |
Description
The Prestige Plus collection is ideal for an office with a more traditional style. Give your office a classic look with darker colours. Make your space complete by adding another piece from the collection such as a bookcase, a regular or mobile pedestal, a storage cabinet, or a lateral file cabinet. These options allow you to shape your space to your liking and to show just how competent and serious you are.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 96" W, Pole (O70.88.90)
- TENNSCO Shelves, Letter Size, Putty, PK5 (4005PY)
- CARSON Carson Desk L-Shaped Weathered Dove (IMCA386R-KIT)
- BESTAR Bestar Universel 29W Lateral File Cabinet in bark grey (46630-1147)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- BESTAR Universel 28W Standard 2 Drawer Lateral File Cabinet in silver maple & pure white (165600-000144)
- BESTAR Pro-Concept Plus 16W Add-On Pedestal with 3 Drawers, White (110620-1117)
- BESTAR Universel 28W Standard 2 Drawer Lateral File Cabinet in charcoal maple (165600-000140)
- BESTAR Connexion 30" Lateral File, Antigua/Black (93631-000052)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- Bestar File Cabinets