Bestar

Outremont U-Shaped Desk in White Chocolate & Dark Chocolate (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Desks

Key Features

  • Type U Shaped Desk
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bestar
  • MFR # 52413-31
  • Zoro # G4338617
  • UPC #
    63753050708
  • Country of Origin Canada
  • Category Desks

Details

Type U Shaped Desk

Description

The Outremont U-shaped workstation offers a contemporary style, clean lines and exceptional value. Combining both beauty and functionality this unit is finished in a striking two tone color with modern metal pulls in matte chrome finish. Its durable work surface and modesty panels and attention to detail express an aesthetic appeal that speaks of success. The workstation can be set up as a U-Shape or the free standing desk can be set up on its own to suit your needs. The unique hutch offers both closed and open storage and wire grommet in lower section. The pedestal has a closed storage area, one file drawer and one utility drawer. One lock secure the file drawer. Drawers and keyboard shelf are mounted on ball-bearing slides for smooth and quiet operation. Fully reversible unit. Assembly Required. Overall workstation: 65" W x 94. 4" d x 67. 4". L-Desk: 65" W x 64. 9" D x 67. 4" H. Free standing desk: 65" W x 29. 5" D x 29. 6" H.

Restrictions

  • This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products