Shop All Bed Frames
Bestar
Orion Queen Murphy Bed with Narrow Shelving Unit (85W), Bark Gray & Graphite
Mfr # 116880-000047
Zoro # G203452528
product price: $1,713.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,713.99
Free 30-Day Returns
Key Features
- Color Bark Gray & Graphite
- Width 84.1
- Height 89.7
- Weight 532
- Depth 20.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 116880-000047
- Zoro # G203452528
- UPC # 63753065894
- Country of Origin Canada
- Category Bed Frames
Dimensions
Width | 84.1 |
Height | 89.7 |
Depth | 20.2 |
Details
Color | Bark Gray & Graphite |
Weight | 532 |
Description
This comfortable Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The bed accommodates most standard Queen mattresses (8-12 inches thick, 45-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93 inches from the wall. It is best to assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 90. 4 inches. Two fixed shelves on the Shelving Unit provide stability, while 3 adjustable shelves allow you to adjust the unit. Each shelf safely supports up to 30 lb. T
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Full - 54"x75", 8" Depth (MM-54758-V-CVR)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26884-17)
- BESTAR Full Wall Bed, White (25183-17)
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey (116870-000017)
- BESTAR Pur Queen Murphy Bed and 2 Storage Units with Drawers (115W) in rustic brown (26884-000009)
- BESTAR Bestar Lumina Queen Murphy Bed with 2 Shelving Units (86W) in white (85885-17)
- BESTAR Bestar Lumina Full Murphy Bed with 2 Shelving Units (79W) in white (85895-17)
- BAXTON STUDIO Milana Ash Walnut Wood 4-Drawer Full Size Platform Storage Bed (173-9422-10668)
- Bestar Bed Frames