Shop All Bed Frames
Bestar
Orion Queen Murphy Bed and Shelving Unit with Fold-Out Desk (95W), White & Walnut Grey
Mfr # 116875-000017
Zoro # G103452246
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,630.99
Free 30-Day Returns
Key Features
- Weight 678
- Depth 69.2
- Height 89.7
- Width 94.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestar
- MFR # 116875-000017
- Zoro # G103452246
- UPC # 63753067492
- Country of Origin Canada
- Category Bed Frames
Dimensions
Depth | 69.2 |
Height | 89.7 |
Width | 94.1 |
Details
Color | White & Walnut grey |
Weight | 678 |
Description
This bundle is the perfect solution for creating a multipurpose space in which you can work by day and sleep by night. The fold-out desk can be folded away whenever you finish your work day to open up the space around the Murphy bed. The bed is safe and easy to use thanks to the dual piston system and accommodates most standard Queen mattresses. The open bed extends 93 inches from the wall. The bed must be anchored to a wall with a minimum height of 90. 4 inches. The Shelving Unit offers a total of 3 open and 2 closed storage areas and 1 USB/power outlet so you can keep everything you need nearby.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERFORD HOME Down Alternative Comforter - Twin - White (2011)
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- VULCAN HART Door, Strike Plate (00-497585-00001)
- SAUDER 5 Shelf Bookcase W/doors Chc , Three adjustable shelves for flexible storage options (426310)
- BESTAR Bestar Lumina Full Murphy Bed with 2 Shelving Units (79W) in white (85895-17)
- BESTAR Orion 104W Queen Murphy Bed and 2 Narrow Shelving Units with Drawers (105W), White & Walnut Grey (116885-000017)
- BESTAR Queen Wall Bed Kit, Pur, Bark Gray, 90" (26888-47)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets w/Pull-Out Shelves (125W), Bark Gray & Graphite (116870-000047)
- BESTAR Full Wall Bed, Chocolate (26183-69)
- BAXTON STUDIO Serrano Glam and Luxe Grey Velvet Upholstered and Gold Metal Queen Size Platform Bed (214-10944-ZORO)
- Bestar Bed Frames