Shop All Bed Frames
Bestar
Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), Bark Gray & Graphite
Mfr # 116865-000047
Zoro # G803452409
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,326.99
Free 30-Day Returns
Key Features
- Color Bark Gray & Graphite
- Weight 645
- Width 88.2
- Height 83.6
- Depth 69.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestar
- MFR # 116865-000047
- Zoro # G803452409
- UPC # 63753067508
- Country of Origin Canada
- Category Bed Frames
Dimensions
Width | 88.2 |
Height | 83.6 |
Depth | 69.2 |
Details
Color | Bark Gray & Graphite |
Weight | 645 |
Description
This bundle is the perfect solution for creating a multipurpose space in which you can work by day and sleep by night. The fold-out desk can be folded away whenever you finish your work day to open up the space around the Murphy bed. The bed is safe and easy to use thanks to the dual piston system and accommodates most standard Full mattresses. The open bed extends 88. 2 inches from the wall. The bed must be anchored to a wall with a minimum height of 84. 3 inches. The Shelving Unit offers a total of 3 open and 2 closed storage areas and 1 USB/power outlet so you can keep everything you need nearby.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jae 'Liz On The Beach' Canvas Art, 30x47 (1X05304-C3047GG)
- GLOBAL INDUSTRIAL Table Top Connector Bracket, Metal, Black (277500)
- HON Managerial Chair, Leather, Fixed Arms, Black (2092SR11T)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7760)
- BESTAR Edge 60W Full Murphy Bed, White (70183-17)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Bark Grey & White (80887-47)
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- BESTAR Queen Wall Bed, Pur, Chocolate (26184-69)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- MANHATTAN COMFORT Heather Full-Size Bed in Blush (BD003-FL-BH)
- Bestar Bed Frames