Shop All Bed Frames
This Product is Discontinued
Bestar
Orion 98W Full Murphy Bed with 2 Narrow Shelving Units (99W), White & Walnut Grey (Discontinued)
Mfr # 116894-000017
Zoro # G503452204
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color White & Walnut grey
- Width 97.6
- Weight 632
- Depth 20.2
- Height 83.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 116894-000017
- Zoro # G503452204
- UPC # 63753065931
- Country of Origin Canada
- Category Bed Frames
Dimensions
Width | 97.6 |
Depth | 20.2 |
Height | 83.6 |
Details
Color | White & Walnut grey |
Weight | 632 |
Description
This comfortable Full Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). The open bed extends 88. 2 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 84. 3 inches. Each Shelving Unit comes with 2 fixed shelves for stability, and 3 adjustable shelves to allow you to adjust the unit. Each shelf safely supports up to 30 lb. T
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.