Shop All Home Storage Cabinets
Bestar
Orion 30W Storage Cabinet with Pull-Out Shelf, White & Walnut Grey
Mfr # 116164-000017
Zoro # G503452532
product price: $821.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$821.99
Free 30-Day Returns
Key Features
- Width 29.53
- Weight 232
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 116164-000017
- Zoro # G503452532
- UPC # 63753066112
- Country of Origin Canada
- Category Home Storage Cabinets
Dimensions
Width | 29.53 |
Height | 83.64 |
Depth | 20.16 |
Details
Color | White & Walnut grey |
Weight | 232 |
Description
With quality materials and 1 fixed shelf, this unit provides the utmost stability. The 2 adjustable shelves offer flexibility. Each shelf can support up to 30 lb to keep your belongings safe. A unique pull-out shelf supports up to 20 lb and can serve as a handy bedside table. The elevated top is a unique design feature that adds flair to the Storage Cabinet. The top has a weight capacity of up to 20 lb, meaning it can be used as an extra shelf. The cabinet coordinates beautifully with the Full or Queen Murphy Bed from the Orion collection (sold separately). Tested to meet ANSI/BIFMA quality standards for safety and performance.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Drawer Wood Chest (157-9524)
- MAYLINE Portrait Computer Workstation, Gray Base (946ANT)
- OFFICESOURCE Lancaster Collection High Back Executive Swivel with Mahogany Frame (378VBK)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary End Post - Stainless Steel (01HC9013SS1)
- BESTAR Orion 20W Storage Cabinet with Pull-Out Shelf, White & Walnut Grey (116165-000017)
- BESTAR Orion 20W Storage Cabinet with Pull-Out Shelf, Bark Gray & Graphite (116165-000047)
- BESTAR Krom 27W Corner Storage Cabinet with Metal Legs, White (17162-1117)
- BESTAR Storage Cabinet, 28-13/32"H x 35-39/64"W x 19-1/2"D, Bark Gray (120879-47)
- BESTAR Orion 30W Storage Cabinet with Pull-Out Shelf, Bark Gray & Graphite (116164-000047)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, White/Light Gray (MBZ6561)
- KETCHAM 30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet (SM-3030PE)
- Bestar Home Storage Cabinets