Shop All Furniture Accessories
Bestar
Orion 2 Drawer Set for Orion 30W Shelving Unit, White & Walnut Grey
Mfr # 116161-000017
Zoro # G903452187
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 29.4
- Depth 17.5
- Color White & Walnut grey
- Weight 31
- Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 116161-000017
- Zoro # G903452187
- UPC # 63753065627
- Country of Origin Canada
- Category Furniture Accessories
Dimensions
Width | 29.4 |
Depth | 17.5 |
Height | 16 |
Details
Color | White & Walnut grey |
Weight | 31 |
Description
Transform your Orion Shelving Units with this convenient 2 Drawer Set. These drawers are designed to work with the 30W Orion Shelving Unit (sold separately). Quality materials ensure a long-lasting finish, and handles with a stainless steel finish provide a sleek and modern touch to your unit. The drawers are on ball-bearing slides to allow for smooth and quiet movement. Each drawer supports up to 25 lb to offer durability and sturdiness. Safely organize your clothes, bedding, or accessories in these sturdy drawers. Tested to meet ANSI/BIFMA quality standards for safety and performance.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Traditional Guest Chair, 32"L41-1/2"H, Fixed (B809-BY)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Linen Look, Wood Legs, Beige, Black (I 5921T)
- CK TOOLS Avit Collapsible Stool (AV00010)
- BESTAR Cielo 20W Set of 19.5W Floating Shelves for Cielo Murphy Bed, Bark Grey & White (80168-1147)
- PROGRESSIVE Progressive International GBD-2 Prepworks Butter Keeper (GBD-2)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Satin Brass (01STRAP7572SB1)
- ALERA Drawer Center, 24.5", Espresso (VA312414ES)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Polished Brass (01HC9001PB1)
- MASTER MFG Tap On Chair Leg Glides, Felt Sild, PK24 (88830CS)
- EZ MOVES EZ Moves„¢ Furniture Slides, 9-1/2"L x 5-3/4"W, Set Of 4 (44231)
- Bestar Furniture Accessories