Shop All Furniture Accessories
Bestar
Orion 2 Drawer Set for Orion 30W Shelving Unit, Bark Gray & Graphite
Mfr # 116161-000047
Zoro # G503452242
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 17.5
- Color Bark Gray & Graphite
- Width 29.4
- Weight 31
- Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestar
- MFR # 116161-000047
- Zoro # G503452242
- UPC # 63753065634
- Country of Origin Canada
- Category Furniture Accessories
Dimensions
Depth | 17.5 |
Width | 29.4 |
Height | 16 |
Details
Color | Bark Gray & Graphite |
Weight | 31 |
Description
Transform your Orion Shelving Units with this convenient 2 Drawer Set. These drawers are designed to work with the 30W Orion Shelving Unit (sold separately). Quality materials ensure a long-lasting finish, and handles with a stainless steel finish provide a sleek and modern touch to your unit. The drawers are on ball-bearing slides to allow for smooth and quiet movement. Each drawer supports up to 25 lb to offer durability and sturdiness. Safely organize your clothes, bedding, or accessories in these sturdy drawers. Tested to meet ANSI/BIFMA quality standards for safety and performance.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22200)
- HURON HASZ0039 9 in Steel NonSkid Bookends Black 2PK (HASZ00392)
- BOSS Black Caressoft Medical Stool (B240-BK)
- WEHSCO Bed Frame, 70In L x 39In W x 7-1/4In H (DTQG4)
- ALERA Polycarbonate Privacy Panel, 65x18" (S6518)
- DIVERSIFIED SPACES Rod Clamp, 3/4" x 3/4" Assy (100002)
- PROSOURCE Leg Tip Rubber 1 Inch Black (FE-50636-PS)
- HOLLAND BAR STOOL CO U.S. Coast Guard Seat Cover (BSCCstGrd)
- WOOD SHUTTER HARDWARE Wood Shutter Hardware 30-14-88503 12 in. Shutter Slide Bolt; Black (30-14-88503)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Flat Black (01HC9003WR1)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X84" Stainless Steel 304 Strap, PK5 (SPAFTA9311214N)
- Bestar Furniture Accessories