Shop All Furniture Accessories
Bestar
Orion 2 Drawer Set for Orion 20W Narrow Shelving Unit, White & Walnut Grey
Mfr # 116163-000017
Zoro # G103452536
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White & Walnut grey
- Height 17.5
- Width 19.4
- Depth 16
- Weight 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestar
- MFR # 116163-000017
- Zoro # G103452536
- UPC # 63753065788
- Country of Origin Canada
- Category Furniture Accessories
Dimensions
Height | 17.5 |
Width | 19.4 |
Depth | 16 |
Details
Color | White & Walnut grey |
Weight | 24 |
Description
Transform your Orion Shelving Units with this convenient 2 Drawer Set. These drawers are designed to work with the Orion 20W Narrow Shelving Unit (sold separately). Quality materials ensure a long-lasting finish, and handles with a stainless steel finish provide a sleek and modern touch to your unit. The drawers are on ball-bearing slides to allow for smooth and quiet movement. Each drawer supports up to 25 lb to offer durability and sturdiness. Safely organize your clothes, linen, or accessories in these sturdy drawers. Tested to meet ANSI/BIFMA quality standards for safety and performance.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CH)
- ZORO SELECT 21" W Roll File, White (4KH35)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- SIMPLE SPACES Shower Caddy Small Chrome (SS-SC-25-CH-3L)
- ALERA Valencia Reverse Return, 42" Mahogany (ALEVA354224MY)
- PATIO MASTERRP 10PC Table Top Bumper (SJ0377A)
- SHEPHERD HARDWARE Tip Furniture Leg 1In White (9755)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Flat Black (01HC9001WR1)
- STAR BRITE Bag-Mildew Control, #89910 (89910)
- HOMEPAGE 1.25 in. Non-Skid Rubber Furniture Leg Tips, Black (HO2668673)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Round Spring Caps 6PK (66304)
- Bestar Furniture Accessories