Shop All Furniture Accessories
Bestar
Orion 2 Drawer Set for Orion 20W Narrow Shelving Unit, Bark Gray & Graphite
Mfr # 116163-000047
Zoro # G603452531
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 24
- Color Bark Gray & Graphite
- Depth 16
- Width 19.4
- Height 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 116163-000047
- Zoro # G603452531
- UPC # 63753065696
- Country of Origin Canada
- Category Furniture Accessories
Dimensions
Depth | 16 |
Width | 19.4 |
Height | 17.5 |
Details
Weight | 24 |
Color | Bark Gray & Graphite |
Description
Transform your Orion Shelving Units with this convenient 2 Drawer Set. These drawers are designed to work with the Orion 20W Narrow Shelving Unit (sold separately). Quality materials ensure a long-lasting finish, and handles with a stainless steel finish provide a sleek and modern touch to your unit. The drawers are on ball-bearing slides to allow for smooth and quiet movement. Each drawer supports up to 25 lb to offer durability and sturdiness. Safely organize your clothes, linen, or accessories in these sturdy drawers. Tested to meet ANSI/BIFMA quality standards for safety and performance.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Metafile Components Lateral Bracket White (ZRM.000410W)
- MONARCH SPECIALTIES Office Chair, Bar Height, Standing, Computer Desk, Work, Pu Leather Look, Metal, White, Contemporary (I 7750)
- FLASH FURNITURE Distressed Black Metal Stool (ET-3534-24-BK-GG)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Brown (I 7782)
- BESTAR Cielo 20W Set of 19.5W Floating Shelves for Cielo Murphy Bed, Bark Grey & White (80168-1147)
- DESIGNS OF DISTINCTION Gallery Rail Corner Post - Flat Black (01HC9002WR1)
- DESIGNS OF DISTINCTION Decorative Aluminum Strap - .75" W x 72" L, Brushed Aluminum (01STRAP7572BA1)
- C-LINE PRODUCTS Standard Chair Cubbie, 14, Seafoam Green (10414)
- CONTEMPO Metal Legs, 2, Contempo, Silver (50880-1151)
- DESIGNS OF DISTINCTION .5" Aluminum L-Channel - Chrome (01110030CR1)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Ivory (SBC4IV)
- Bestar Furniture Accessories