Shop All Bed Frames
Bestar
Orion 124W Queen Murphy Bed with Shelving and Fold-Out Desk (125W), White & Walnut Grey
Mfr # 116876-000017
Zoro # G903452521
product price: $2,911.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,911.99
Free 30-Day Returns
Key Features
- Color White & Walnut grey
- Weight 855
- Width 123.6
- Depth 69.2
- Height 89.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 116876-000017
- Zoro # G903452521
- UPC # 63753067454
- Country of Origin Canada
- Category Bed Frames
Dimensions
Width | 123.6 |
Depth | 69.2 |
Height | 89.7 |
Details
Color | White & Walnut grey |
Weight | 855 |
Description
Use this bundle to create a multipurpose space in which you can work and sleep. The desk can be folded away whenever you finish your work day to open up the space around the Murphy bed. The bed is safe and easy to use thanks to the dual piston system and accommodates most standard Queen mattresses. The open bed extends 93 inches from the wall. The bed must be anchored to a wall with a minimum height of 90. 4 inches. The Shelving Unit with Fold-Out Desk offers a total of 3 open and 2 closed storage areas and 1 USB/power outlet so you can keep everything you need nearby. The standard Shelving Unit offers 2 fixed and 3 adjustable shelves.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Equity Battery Operated Alarm Clock (14080)
- GLOBAL INDUSTRIAL Digital Wall Clock, 6'L Cord (651307)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 30" dia., 34.5" W, 28.75" L, 79.5" H, Black (XA-30-COTA-DY-GG)
- BESTAR Queen Wall Bed Kit, Chocolate, 115" (26884-69)
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey (116870-000017)
- BESTAR Cielo 125W Queen Murphy Bed with 2 Shelving Units (124W), Bark Grey & White (80884-47)
- BESTAR Queen Wall Bed, White, 70" (40184-17)
- BESTAR Orion 104W Queen Murphy Bed and 2 Narrow Shelving Units with Drawers (105W), White & Walnut Grey (116885-000017)
- BESTAR Full Wall Bed, White (25183-17)
- WALKER EDISON FURNITURE Premium Metal Full Size Loft Bed - White (BDOLWH)
- Bestar Bed Frames