Shop All Bed Frames
Bestar
Orion 124W Queen Murphy Bed and 2 Storage Cabinets w/Pull-Out Shelves (125W), Bark Gray & Graphite
Mfr # 116870-000047
Zoro # G503452280
product price: $2,545.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,545.00
Free 30-Day Returns
Key Features
- Height 89.7
- Weight 863
- Width 123.6
- Depth 20.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 116870-000047
- Zoro # G503452280
- UPC # 63753066327
- Country of Origin Canada
- Category Bed Frames
Dimensions
Height | 89.7 |
Width | 123.6 |
Depth | 20.2 |
Details
Color | Bark Gray & Graphite |
Weight | 863 |
Description
This Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The bed accommodates most standard Queen mattresses (8-12 inches thick, 45-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed. The cabinet must be anchored to a wall with a minimum ceiling height of 90. 4 inches. Each Storage Cabinet comes with 1 fixed and 2 adjustable shelves, each designed to hold up to 30 lb. The unique pull-out shelves can serve as nightstands supporting up to 20 lb. T
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL160CH)
- FLASH FURNITURE Sofa, 29" x 29", Upholstery Color: Black (111-3-BK-GG)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Satin Brass (01SLPR104SB1)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-36RD-GG)
- BESTAR Orion 124W Queen Murphy Bed with Shelving and Fold-Out Desk (125W), White & Walnut Grey (116876-000017)
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- BESTAR Orion 104W Queen Murphy Bed and 2 Narrow Shelving Units with Drawers (105W), White & Walnut Grey (116885-000017)
- BESTAR Cielo 125W Queen Murphy Bed with 2 Shelving Units (124W), Bark Grey & White (80884-47)
- BESTAR Queen Wall Bed Kit, Bark Gray, 115" (25884-47)
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- BAXTON STUDIO Camino Black Faux Leather Upholstered Daybed with Guest Trundle Bed (131-7306)
- Bestar Bed Frames