Shop All Bed Frames
Bestar
Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey
Mfr # 116870-000017
Zoro # G603452142
original price:
$2,544.99
5% off
new price: $2,408.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,408.99
Free 30-Day Returns
Key Features
- Color White & Walnut grey
- Depth 20.2
- Height 89.7
- Weight 863
- Width 123.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 116870-000017
- Zoro # G603452142
- UPC # 63753066334
- Country of Origin Canada
- Category Bed Frames
Dimensions
Depth | 20.2 |
Height | 89.7 |
Width | 123.6 |
Details
Color | White & Walnut grey |
Weight | 863 |
Description
This Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The bed accommodates most standard Queen mattresses (8-12 inches thick, 45-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed. The cabinet must be anchored to a wall with a minimum ceiling height of 90. 4 inches. Each Storage Cabinet comes with 1 fixed and 2 adjustable shelves, each designed to hold up to 30 lb. The unique pull-out shelves can serve as nightstands supporting up to 20 lb. T
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Waterfall, 100 in wide x 60 in high (BG-WW-WFL-100)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool With Backrest Black (250789)
- LESRO Lenox Wood Wide Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1201)
- BESTAR Queen Wall Bed, White, 70" (40184-17)
- BESTAR Pur Queen Murphy Bed and 2 Storage Units with Drawers (115W) in rustic brown (26884-000009)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26883-17)
- BESTAR Queen Wall Bed Kit, Chocolate, 115" (26884-69)
- BESTAR Full Wall Bed, Chocolate (26183-69)
- BESTAR Queen Wall Bed, Pur, White (26184-17)
- BESTAR Wall Queen Bed Kit, Pur, White, 126" (26879-17)
- Bestar Bed Frames