Shop All Bed Frames
Bestar
Orion 118W Full Murphy Bed with Shelving and Fold-Out Desk (119W), White & Walnut Grey
Mfr # 116866-000017
Zoro # G603452401
product price: $2,677.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,677.99
Free 30-Day Returns
Key Features
- Color White & Walnut grey
- Weight 822
- Width 117.7
- Height 83.6
- Depth 69.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 116866-000017
- Zoro # G603452401
- UPC # 63753067478
- Country of Origin Canada
- Category Bed Frames
Dimensions
Width | 117.7 |
Height | 83.6 |
Depth | 69.2 |
Details
Color | White & Walnut grey |
Weight | 822 |
Description
Use this bundle to create a multifunctional space in which you can both work and sleep. The desk can be folded away whenever you finish your work day to open up the space around the Murphy bed. The bed is safe and easy to use thanks to the dual piston system and accommodates most standard Full mattresses. The open bed extends 88. 2 inches from the wall. The bed must be anchored to a wall with a minimum height of 84. 3 inches. The Shelving Unit with Desk offers a total of 3 open and 2 closed storage areas and 1 USB/power outlet so you can keep everything you need nearby. The standard Shelving Unit offers 2 fixed and 3 adjustable shelves.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion Three Way Connector Kit For 76in H Panel With 1 Pass Through Cable (238642P)
- LA CROSSE TECHNOLOGY Atomic Curved LED Alarm clock w USB Port (617-249)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- BESTAR Wall Queen Bed Kit, Pur, White, 126" (26879-17)
- BESTAR Queen Wall Bed Kit, Pur, Bark Gray, 90" (26888-47)
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey (116870-000017)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- BESTAR Pur 65W Queen Murphy Bed in rustic brown (26184-000009)
- BESTAR Queen Wall Bed Kit, Chocolate, 115" (26884-69)
- CORTECH Endurance Bed 2.2, Gray (7803GY)
- Bestar Beds and Mattresses