Shop All Bed Frames
Bestar
Orion 118W Full Murphy Bed with Shelving and Fold-Out Desk (119W), Bark Gray & Graphite
Mfr # 116866-000047
Zoro # G503452365
product price: $2,637.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,637.99
Free 30-Day Returns
Key Features
- Color Bark Gray & Graphite
- Weight 822
- Width 117.7
- Depth 69.2
- Height 83.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 116866-000047
- Zoro # G503452365
- UPC # 63753067461
- Country of Origin Canada
- Category Bed Frames
Dimensions
Width | 117.7 |
Depth | 69.2 |
Height | 83.6 |
Details
Color | Bark Gray & Graphite |
Weight | 822 |
Description
Use this bundle to create a multifunctional space in which you can both work and sleep. The desk can be folded away whenever you finish your work day to open up the space around the Murphy bed. The bed is safe and easy to use thanks to the dual piston system and accommodates most standard Full mattresses. The open bed extends 88. 2 inches from the wall. The bed must be anchored to a wall with a minimum height of 84. 3 inches. The Shelving Unit with Desk offers a total of 3 open and 2 closed storage areas and 1 USB/power outlet so you can keep everything you need nearby. The standard Shelving Unit offers 2 fixed and 3 adjustable shelves.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 72" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1872)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Espresso (AMIA02P0)
- HON Bookcase, Metl, 59x34.5, Bk (S60ABCP)
- BESTAR Queen Wall Bed Kit, Pur, Bark Gray, 90" (26888-47)
- BESTAR Queen Wall Bed, Pur, Chocolate (26184-69)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- BESTAR Edge 60W Full Murphy Bed, White (70183-17)
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey (116870-000017)
- BESTAR Wall Queen Bed Kit, Pur, White, 126" (26879-17)
- BAXTON STUDIO Benjamin ModernLight Blue Velvet Upholstered and Dark Brown Finished Wood Twin Size Daybed (200-12559-ZORO)
- Bestar Bed Frames