Shop All Desks
Bestar
Norma U-Shaped Desk, Black & Bark Gray
Mfr # 181851-000018
Zoro # G4338644
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$809.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Type | U Shaped Desk |
Description
The Norma Collection is ideal for any type of office. You can easily arrange the pieces in this collection to fit your needs by adding a desk shell or a hutch. Keep your space organized with the multiple storage options. Not only will your space be clutter-free, it will also feel modern and stylish thanks to the two-tone design and the metal handles with black finish. Enhance your space with this affordable collection! 1" thick work surface with a melamine finish that resists scratches, stains and wear. 1 utility drawer, 1 file drawer with letter/legal filing system, 1 open storage area and one 3⁄4 extension keyboard tray. One lock sucures the two drawers. Drawers and keyboard shelf on ball-bearing slides for smooth operation. Ample work surface equipped with a waterproof outlet for 2 USB ports and 1 power socket. 4 grommets for efficient wire management. Finished back. Levelers to adapt to any floor irregularities. PVC edges. Made of laminated, high-density commercial-grade particle board, compliant with Carb phase 2. Meets or exceeds ANSI/BIFMA safety and performance standards. Fully reversible unit. Desk surface supports up to 100 lb, utility drawer up to 15 lb, keyboard tray, file drawer, and open storage area (14′′ W x 7.5′′ H x 17.3′′ D) up to 25 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Computer Cabinet, 27" Overall W. (462D18)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, White & Walnut Grey (116166-000017)
- BESTAR Aquarius Computer Desk, Rustic Brown/Graphite (114400-000009)
- BESTAR Prestige + 72W Narrow Desk Shell, Bark Grey & Slate (99612-000047)
- BESTAR Norma Desk Shell, Walnut Grey & White (181400-000035)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- BESTAR Innova 60W Desk Shell, Bark Grey (92400-000047)
- DEFLECTO Antimicrobial Lap Desk, 23.35w x 12d x 8.53h, Red (39502RED)
- Bestar Desks