Shop All Desks
Bestar
Norma L-Shaped Desk with Hutch, Walnut Grey & White
Mfr # 181850-000035
Zoro # G4338723
product price: $759.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$759.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | L Shaped Desk |
Description
The Norma Collection is ideal for any type of office. You can easily arrange the pieces in this collection to fit your needs by adding a desk shell or a hutch. Keep your space organized with the multiple storage options. Not only will your space be clutter-free, it will also feel modern and stylish thanks to the two-tone design and the metal handles with black finish. Enhance your space with this affordable collection! 1" thick work surface with a melamine finish that resists scratches, stains and wear. 1 utility drawer, 1 file drawer with letter/legal filing system, 1 open storage area and one 3⁄4 extension keyboard tray. One lock sucures the two drawers. Drawers and keyboard shelf on ball-bearing slides for smooth operation. Ample work surface equipped with a waterproof outlet for 2 USB ports and 1 power socket. 3 grommets and 1 rubber strip on the hutch for efficient wire management. The hutch features 1 open storage compartment (38.8′′ W x 25.3′′ H x 10.6′′ D) with 2 adjustable shelves and 1 adjustable shelf behind each of the 2 doors. The hutch has a rubber strip for efficient wire management. Finished back. Levelers to adapt to any floor irregularities. PVC edges. Made of laminated, high-density commercial-grade particle board, compliant with Carb phase 2. Meets or exceeds ANSI/BIFMA safety and performance standards. Fully reversible unit. Desk surface supports up to 100 lb, utility drawer up to 15 lb, keyboard tray, file drawer, and open storage area (14′′ W x 7.5′′ H x 17.3′′ D) up to 25 lb. The top of the hutch and each shelf in the open storage area can support up to 25 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- AFS Premium Lectern - Cherry (72145)
- VIRCO 9000 Series 16" Classroom Chair, 2nd Grade - 4th Grade with Nylon Glides - Black Seat (9016)
- RAD SPORTZ Adjustable Bike Desk - Rolling Laptop Cart for Stationary Bike or Trainer - Exercise While Working (83-DT5086)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, Bark Gray (46410-47)
- BESTAR Norma U-Shaped Desk, Walnut Grey & White (181851-000035)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- BESTAR Norma Desk Shell, Walnut Grey & White (181400-000035)
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- Bestar Desks