Shop All Accent Furniture and Storage
Bestar
Norma Hutch, Walnut Grey & White
Mfr # 181520-000035
Zoro # G4492468
product price: $284.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$284.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 181520-000035
- Zoro # G4492468
- UPC # 63753060998
- Country of Origin Canada
- Category Accent Furniture and Storage
Description
The Norma Collection is ideal for any type of office. You can easily arrange the pieces in this collection to fit your needs by adding a desk shell or a hutch. Keep your space organized with the multiple storage options. Not only will your space be clutter-free, it will also feel modern and stylish thanks to the two-tone design and the metal handles with black finish. Enhance your space with this affordable collection! Features 1 open storage compartment (38.8′′ W x 25.3′′ H x 10.6′′ D) with 2 adjustable shelves and 1 adjustable shelf behind each of the 2 doors. One grommet and a rubber strip for efficient wire management. Finished back. Made of laminated, high-density commercial-grade particle board, compliant with Carb phase 2. Meets or exceeds ANSI/BIFMA safety and performance standards. The top of the hutch and each shelf in the open storage area can support up to 25 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kids Black Plastic Folding Chair (2-Y-KID-BK-GG)
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Polished Brass (01HC9001PB1)
- FLASH FURNITURE 4PK Commercial Grade White Plastic Folding Chairs (4-LE-L-3-W-WH-GG)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White (85160-17)
- BESTAR Cielo 20W 19.5“ Low Storage Unit, Bark Grey & White (80169-1147)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White Chocolate (85160-31)
- ALATERRE FURNITURE Lloyd 31"W Shoe Storage Cabinet (ANLO0333)
- ALATERRE FURNITURE Country Cottage Bench, Blue Antique Finish (ACCA03BA)
- Bestar Accent Furniture and Storage