Shop All Accent Furniture and Storage
Bestar
Norma Hutch, Black & Bark Gray
Mfr # 181520-000018
Zoro # G4492538
product price: $294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 181520-000018
- Zoro # G4492538
- UPC # 63753060981
- Country of Origin Canada
- Category Accent Furniture and Storage
Description
The Norma Collection is ideal for any type of office. You can easily arrange the pieces in this collection to fit your needs by adding a desk shell or a hutch. Keep your space organized with the multiple storage options. Not only will your space be clutter-free, it will also feel modern and stylish thanks to the two-tone design and the metal handles with black finish. Enhance your space with this affordable collection! Features 1 open storage compartment (38.8′′ W x 25.3′′ H x 10.6′′ D) with 2 adjustable shelves and 1 adjustable shelf behind each of the 2 doors. One grommet and a rubber strip for efficient wire management. Finished back. Made of laminated, high-density commercial-grade particle board, compliant with Carb phase 2. Meets or exceeds ANSI/BIFMA safety and performance standards. The top of the hutch and each shelf in the open storage area can support up to 25 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Toy storage box small Yellow (QI003221S.Y)
- REGENCY Supernova Tablet Arm Loveseat- Grey/Ash Grey (7702NSAGGY)
- TRADEMARK FINE ART Cecile Baird 'Mandarin Orange' Canvas Art, 24x47 (ALI0268-C2447GG)
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White Chocolate (85160-31)
- BESTAR Cielo 20W 19.5“ Low Storage Unit, Bark Grey & White (80169-1147)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White (85160-17)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- BESTAR Norma Hutch, Walnut Grey & White (181520-000035)
- ALATERRE FURNITURE Castleton Mango Wood 31"W Shoe Cubbie Cabinet (AWTR1527)
- Bestar Accent Furniture and Storage