Shop All Desks
Bestar
Norma Desk Shell, Walnut Grey & White
Mfr # 181400-000035
Zoro # G4338592
product price: $240.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Type Desk Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Desk Shell |
Description
The Norma Collection is ideal for any type of office. You can easily arrange the pieces in this collection to fit your needs by adding a desk shell or a hutch. Keep your space organized with the multiple storage options. Not only will your space be clutter-free, it will also feel modern and stylish thanks to the two-tone design and the metal handles with black finish. Enhance your space with this affordable collection! 1" thick work surface with a melamine finish that resists scratches, stains and wear. This desk shell features a spacious workspace with 2 grommets for efficient wire management. Finished back. Levelers to adapt to any floor irregularities. PVC edges. Made of laminated, high-density commercial-grade particle board, compliant with Carb phase 2. Meets or exceeds ANSI/BIFMA safety and performance standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Executive Chair, 22-, Adjustable Padded (GO-99-3-GG)
- MONARCH SPECIALTIES Artificial Plant, 17" Tall, Dracaena, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch (I 9573)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 60" W, 72" L (9537-607200)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93859-59)
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- BESTAR Adjustable Table, 67 1/8 in D, 71 1/8 in W, Bark Gray, Melamine (120857-47)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, White & Walnut Grey (116166-000017)
- BESTAR Prestige + 72W Narrow Desk Shell, Bark Grey & Slate (99612-000047)
- SAFCO Standing Desk, 24" D, 48" W, 38" to 50" H, Walnut (Top) (1957WL)
- Bestar Desks