Bestar

Mira Full Platform Storage Bed, White (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Bed Frames
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bestar
  • MFR # 109221-000017
  • Zoro # G4338267
  • UPC #
    63753059596
  • Country of Origin Canada
  • Category Bed Frames

Description

The Mira Collection provides storage options and saves space. The modern style will fit perfectly in a guest room, a child’s or teen’s room, or even a dorm where space is limited. The beds and dressers provide ample storage options that can hold all your belongings. You can neatly place your items away underneath the bed or in the dresser, without compromising the look of your space. Matching pieces from this collection will create a cohesive space. This collection is the ideal solution to save space, to stay organized and to get the most out of your bedroom furniture at a price you can afford. The 3 drawers underneath the bed help keep your room organized and clutter-free. Drawers can be installed on either side. The bed base can accommodate most standard full mattresses (minimum 5” thick, 54” x 75”). Box spring not required. Mattress not included. Made of laminated, high-density commercial-grade particle board, compliant with Carb phase 2. Meets or exceeds ANSI/BIFMA safety and performance standards. Matte black steel knobs. Finished back. Each drawer can support up to 15 lb of distributed weight. Interior dimensions of the drawers are 24.1” W x 15.3” D x 5.1” H. Can support up to 500 lb (including weight of the mattress).

Restrictions

  • This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products