Shop All Bed Frames
Bestar
Lumina Queen Murphy Bed with Desk and 2 Storage Cabinets (113W), White Chocolate
Mfr # 85883-31
Zoro # G203452313
product price: $3,201.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$3,201.99
Free 30-Day Returns
Key Features
- Color White Chocolate
- Depth 19.5
- Width 112.2
- Weight 770
- Height 85.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 85883-31
- Zoro # G203452313
- UPC # 63753053983
- Country of Origin Canada
- Category Bed Frames
Dimensions
Depth | 19.5 |
Width | 112.2 |
Height | 85.8 |
Details
Color | White Chocolate |
Weight | 770 |
Description
Create the ideal multipurpose room with this bundle. The Storage Cabinets offer plenty of storage space with a combination of open and closed storage. The built-in LED lights create a cozy atmosphere. Sleep comfortably thanks to the EuroSlat mattress support system. The bed accommodates most standard Queen mattresses and supports up to 1000 lb (including mattress). The open bed extends 93. 1 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 88. 4 inches. Assign a clearance of 30-36 inches around the open bed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Cafe Table, 36" Round, 36"x30", Gray (ICE65621)
- OFFICESOURCE Stacked Seating Black Chair Dolly (3080DOLLYBK)
- BACKES WOOD PRODUCTS Backes Wood Products 4X9X1 Wedge Blocks - 1" x 4" x 9", 30 Per Bundle (4X9X1)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM14443F)
- BESTAR Queen Wall Bed Kit, Chocolate, 115" (26883-69)
- BESTAR Queen Wall Bed Kit, Chocolate, 115" (26884-69)
- BESTAR Bestar Lumina Full Murphy Bed with 2 Shelving Units (79W) in white (85895-17)
- BESTAR Cielo 105W Queen Murphy Bed with Floating Shelves and Drawers (104W), Bark Grey & White (80881-47)
- BESTAR Lumina 66W Queen Murphy Bed with Desk, White Chocolate (85184-31)
- BESTAR Orion 104W Queen Murphy Bed and 2 Narrow Shelving Units with Drawers (105W), White & Walnut Grey (116885-000017)
- FLASH FURNITURE Navy Velvet Queen Platform Bed with Headboard (YK-1079-NAVY-Q-GG)
- Bestar Bed Frames