Shop All Bed Frames
Bestar
Lumina Full Murphy Bed with Storage Cabinet (82W), White
Mfr # 85898-17
Zoro # G203452320
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,135.99
Free 30-Day Returns
Key Features
- Color White
- Height 80.9
- Width 81.9
- Depth 25.4
- Weight 520
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestar
- MFR # 85898-17
- Zoro # G203452320
- UPC # 63753056564
- Country of Origin Canada
- Category Bed Frames
Dimensions
Height | 80.9 |
Width | 81.9 |
Depth | 25.4 |
Details
Color | White |
Weight | 520 |
Description
Bring a touch of elegance and multifunctionality to any room in your home thanks to this wall bed. The Storage Cabinet offers a combination of open and closed storage to suit your needs. The built-in LED lights create a nice and relaxing ambience. You can sleep on this comfortable Murphy Bed every night. The bed accommodates most standard Full mattresses and supports up to 1000 lb (including mattress). The open bed extends 88. 3 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 83. 5 inches. Assign a clearance of 30-36 inches around the open bed.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- SCOTSMAN Kit Tempurature Control Bin (11-0617-21)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- BESTAR Bestar Lumina Full Murphy Bed with 2 Shelving Units (79W) in white (85895-17)
- BESTAR Edge 60W Full Murphy Bed, White (70183-17)
- BESTAR Cielo Queen Murphy Bed and Shelving Unit with Drawers (95W), Bark Grey & White (80882-47)
- BESTAR Pur Queen Murphy Bed and 2 Storage Units with Drawers (115W) in rustic brown (26884-000009)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Bark Grey & White (80887-47)
- BESTAR Queen Wall Bed Kit, Chocolate, 115" (26884-69)
- BAXTON STUDIO Odille Pink Velvet Walnut Wood Queen Size Seashell Shaped Platform Bed (163-10333)
- Bestar Beds and Mattresses