Shop All Bed Frames
Bestar
Lumina 66W Queen Murphy Bed with Desk, White Chocolate
Mfr # 85184-31
Zoro # G803452386
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,866.99
Free 30-Day Returns
Key Features
- Color White Chocolate
- Width 65.2
- Weight 410
- Height 85.8
- Depth 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestar
- MFR # 85184-31
- Zoro # G803452386
- UPC # 63753051729
- Country of Origin Canada
- Category Bed Frames
Dimensions
Width | 65.2 |
Height | 85.8 |
Depth | 19.5 |
Details
Color | White Chocolate |
Weight | 410 |
Description
This practical Murphy Bed with Desk is the perfect solution for a multipurpose room. Work at your desk during the day and simply fold it up and pull the bed down at night. You can sleep comfortably on this bed every night thanks to the EuroSlat mattress support system. The built-in LED lights create a cozy atmosphere. The bed accommodates most standard Queen mattresses and supports up to 1000 lb (including mattress). The open bed extends 93. 1 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 88. 4 inches. Assign a clearance of 30-36 inches around the open bed.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- ZORO SELECT Clock, Black Case, 12/24 hr. Format, 110V (E56BAQD324)
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Cherry (MKTRCC4824CH)
- BESTAR Lumina 60W 59W Full Murphy Bed with Desk, White Chocolate (85183-31)
- BESTAR Orion 124W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (125W), White & Walnut Grey (116870-000017)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26883-17)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- BAXTON STUDIO Ramon Beige Linen Upholstered Full Size Panel Bed with Nailhead Trim (163-10504)
- Bestar Bed Frames