Shop All Bed Frames
Bestar
Lumina 60W 59W Full Murphy Bed with Desk, White Chocolate
Mfr # 85183-31
Zoro # G703452417
product price: $1,744.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,744.99
Free 30-Day Returns
Key Features
- Color White Chocolate
- Width 59.3
- Height 80.8
- Weight 367
- Depth 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 85183-31
- Zoro # G703452417
- UPC # 63753051842
- Country of Origin Canada
- Category Bed Frames
Dimensions
Width | 59.3 |
Height | 80.8 |
Depth | 19.5 |
Details
Color | White Chocolate |
Weight | 367 |
Description
This practical Murphy Bed with Desk is the perfect solution for a multipurpose room. Work at your desk during the day and simply fold it up and pull the bed down at night. You can sleep on this bed every night thanks to the EuroSlat mattress support system. The built-in LED lights create a cozy atmosphere. The bed accommodates most standard Full mattresses and supports up to 1000 lb (including mattress). The open bed extends 88. 3 inches from the wall. The cabinet must be anchored to a wall with a minimum ceiling height of 83. 5 inches. Assign a clearance of 30-36 inches around the open bed. This Full Murphy Bed with Desk is
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Stool 2-Step Aluminum (11-628-ABK4)
- TENNSCO Literature Sorter 21 Compartments, 30-5/8"W x 14-1/4"D Sand (5075 SAND)
- INFINITY INSTRUMENTS 13" In/Outdoor Faux Slate Wall Clock with Thermometer, Silent Movement (15590ST-4339)
- WESTCLOX Clock Wall Commercial Rnd 14In (32067)
- BESTAR Cielo Queen Murphy Bed with Floating Shelves (85W), Bark Grey & White (80887-47)
- BESTAR Lumina Full Murphy Bed with Desk and 2 Storage Cabinets (107W), White Chocolate (85893-31)
- BESTAR Pur 65W Queen Murphy Bed in rustic brown (26184-000009)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- BESTAR Queen Wall Bed Kit, Chocolate, 115" (26884-69)
- BESTAR Lumina 66W Queen Murphy Bed with Desk, White Chocolate (85184-31)
- BAXTON STUDIO Baxton Studio CF8751-Beige-Day Bed Alessia Modern & Contemporary Beige Fabric Upholstered Day Bed with Guest Trundle Bed - 38.39 x 41.34 x 83.46 in. (CF8751-Beige-Day Bed)
- Bestar Beds and Mattresses