Shop All Accent Furniture and Storage
Bestar
Lumina 24W Storage Unit with 2 Drawers, White Chocolate
Mfr # 85160-31
Zoro # G303452473
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$585.99
Free 30-Day Returns
Key Features
- Height 80.6
- Color White Chocolate
- Weight 180
- Width 23.5
- Depth 16.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestar
- MFR # 85160-31
- Zoro # G303452473
- UPC # 63753051736
- Country of Origin Canada
- Category Accent Furniture and Storage
Dimensions
Height | 80.6 |
Width | 23.5 |
Depth | 16.7 |
Details
Color | White Chocolate |
Weight | 180 |
Description
The Bestar Lumina collection is a brilliant way to optimize any space. The Lumina collection is the ideal solution when it comes to furnishing condos, lofts, guest rooms, and offices! The modern designs and colors found in this collection are sure to enhance any decor. Bring a touch of elegance and multifunctionality to any room in your home.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4" W 4 Drawer File Cabinet, Putty, Legal (H514C.P.L)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Charcoal Gray Fabric (1869707)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- GRAND PATRICIAN Blanket, Twin, 66x90 In., Natural, PK4 (1B07329)
- BESTAR Norma Hutch, Walnut Grey & White (181520-000035)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White (85160-17)
- BESTAR Cielo 20W 19.5“ Low Storage Unit, Bark Grey & White (80169-1147)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- BAXTON STUDIO Miren Mid-Century Modern Light Oak and Dark Grey 5-Drawer Chest (148-8255)
- ELK SIGNATURE Clip Console Table, White Burl (H0895-10849)
- Bestar Accent Furniture and Storage