Shop All Accent Furniture and Storage
Bestar
Lumina 24W Storage Unit with 2 Drawers, White
Mfr # 85160-17
Zoro # G303452541
product price: $553.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$553.99
Free 30-Day Returns
Key Features
- Color White
- Height 80.6
- Width 23.5
- Weight 180
- Depth 16.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 85160-17
- Zoro # G303452541
- UPC # 63753056762
- Country of Origin Canada
- Category Accent Furniture and Storage
Dimensions
Height | 80.6 |
Width | 23.5 |
Depth | 16.7 |
Details
Color | White |
Weight | 180 |
Description
The Bestar Lumina collection is a brilliant way to optimize any space. The Lumina collection is the ideal solution when it comes to furnishing condos, lofts, guest rooms, and offices! The modern designs and colors found in this collection are sure to enhance any decor. Bring a touch of elegance and multifunctionality to any room in your home.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BN-GG)
- BAXTON STUDIO Adler Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (180-11143-Zoro)
- FLASH FURNITURE Chiavari Chair Cushion, 15.5W15-1/2"L2H, VinylSeat (BH-BK-HARD-VYL-GG)
- HIRSH 30 in W SOHO Lateral, Charcoal (24084)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White Chocolate (85160-31)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- BESTAR Cielo 20W 19.5“ Low Storage Unit, Bark Grey & White (80169-1147)
- BESTAR Norma Hutch, Walnut Grey & White (181520-000035)
- BAXTON STUDIO Fernanda 3-Door Oak Brown Wooden Entryway Shoes Storage Wide Cabinet (118-6511)
- BAXTON STUDIO Calandra ModernOak Brown and Multi-Colored Wood 4-Drawer Storage Unit (199-12248-ZORO)
- Bestar Accent Furniture and Storage