Shop All Desks
Bestar
L Shaped Desk, 82.9" D X 71.1" W X 65.9" H, Slate/Sandstone, Melamine
Mfr # 93867-59
Zoro # G3499800
product price: $869.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$869.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 82.9"
- Overall Height 65.9"
- Color Slate/Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 82.9" |
Overall Height | 65.9" |
Height | 65.9" |
Width | 71.1" |
Pedestal/File Cabinet Width | 34 in |
Hutch Width | 71 in |
Description
L-Shape Workstation, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Sandstone, Slate, Desktop Material Particle Board, Frame Color Sandstone, Slate, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 0, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 2, Overall Depth 82 7/8 in, Overall Height 65 7/8 in, Overall Width 71 1/8 in
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 48" x 30" x 1/2" (810852)
- RICHELIEU HARDWARE Adjustable Stainless Steel Leg, 27 in (686 mm), Stainless Steel (61758627170)
- ZORO SELECT 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- TRADEMARK GAMEROOM Miller Lite Chrome Double Rung Neon Clock - Retro Design (ML1400-R)
- BESTAR Lateral File with Storage Cabinet, 18.2" D, 30.1" W, 56.8" H, Bark Gray, Melamine (160870-47)
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Northern Maple (65865-38)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- BESTAR Credenza, 23.4" D X 71.1" W X 65.9" H, Slate/Sandstone, Melamine (93860-59)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- HIRSH L Shaped Desk, 72" D X 66" W X 29-1/2" H (20451)
- Bestar Desks