Shop All Desks
Bestar
L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine
Mfr # 93859-59
Zoro # G3499861
product price: $846.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$846.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 82.9"
- Overall Height 65.9"
- Color Slate/Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 82.9" |
Overall Height | 65.9" |
Width | 71.1" |
Height | 65.9" |
Hutch Width | 71 in |
Description
L-Shape Workstation, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Sandstone, Slate, Desktop Material Particle Board, Frame Color Sandstone, Slate, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 2, Overall Depth 82 7/8 in, Overall Height 65 7/8 in, Overall Width 71 1/8 in
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- FLASH FURNITURE Round Restaurant Table Base with 4" Dia., 24" W, 24" L, 28.5" H, Cast Iron, Iron Top, Black (XU-TR24-GG)
- BAXTON STUDIO Clarisse Light Blue Velvet Upholstered Gold Finished Chair (157-9781)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZMG)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- BESTAR Pro-Linea L-Desk With Open Hutch, White (120886-17)
- BESTAR U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine (160861-47)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93880-59)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- BESTAR Prestige + 40W Return Table, Bark Grey & Slate (99810-000047)
- REGENCY Regency Legacy 71 x 35 in. L Desk with Double Pedestal Drawer Unit- Ash Grey (LLD7135AG)
- Bestar Desks