Bestar

L Shaped Desk, 82.9" D, 71.1" W, 30.4" H, Bordeaux/Slate, Melamine (Discontinued)


Item requires special delivery charges. A $104.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Desks

Key Features

  • Type L Shaped Desk
  • Overall Width 71.1"
  • Overall Depth 82.9"
  • Overall Height 30.4"
  • Color Bordeaux/Slate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bestar
  • MFR # 93880-39
  • Zoro # G2182525
  • UPC #
    063753038126
  • Country of Origin Canada
  • Category Desks

Dimensions

Overall Width 71.1"
Overall Depth 82.9"
Overall Height 30.4"
Height 30.4"
Width 71.1"

Description

L-Shape Workstation, Connexion Series, Overall Width 71 in, Overall Height 30 3/8 in, Overall Depth 82 7/8 in, Number of Pedestals 1, Pedestal Location Reversible, Number of Drawers 3, Pedestal Style Full, Keyboard Shelf Yes, Color Base Bordeaux/Slate, Color Top Bordeaux, Base Material Melamine, Top Material Melamine, Recessed Handle, Assembly Required, Standards ANSI/BIFMA

Restrictions

  • WARNING: Cancer For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products