Shop All Desks
Bestar
L Shaped Desk, 76.4" D X 66" W X 30.4" H, Dark Chocolate, Melamine
Mfr # 60852-79
Zoro # G0730937
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$676.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 66"
- Overall Depth 76.4"
- Overall Height 30.4"
- Color Dark Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 66" |
Overall Depth | 76.4" |
Overall Height | 30.4" |
Height | 30.4" |
Width | 66" |
Description
L-Shaped Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Dark Chocolate, Desktop Material Particle Board, Frame Color Dark Chocolate, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 0, Overall Depth 76 3/8 in, Overall Height 30 3/8 in, Overall Width 66 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 31" W, White, Faux Wood (493P37)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- MIDWEST FASTENER 1-1/2" x 18 Gauge Round Black Plastic Furniture Tips 4PK (76645)
- TRAULSEN Sensor, Coil Probe Kit, 74", Blue (334-60406-02)
- BESTAR Prestige + 40W Desk Bridge, Bark Grey & Slate (99820-000047)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, White/Deep Gray, Melamine (110890-17)
- BESTAR Aquarius Computer Desk, Rustic Brown/Graphite (114400-000009)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110885-17)
- BESTAR Prestige + 40W Return Table, Bark Grey & Slate (99810-000047)
- LINEA ITALIA ADA Reception Desk, Wheelchair, Kids, 55”W x 71”D x 30”H, Ash (55490CH)
- Bestar Desks