Shop All Desks
Bestar
L Shaped Desk, 71.1" D X 71.1" W X 29.9" H, Bark Gray, Melamine
Mfr # 120863-47
Zoro # G2157681
product price: $918.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$918.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 71.1"
- Overall Height 29.9"
- Color Bark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 71.1" |
Overall Height | 29.9" |
Height | 29.9" |
Width | 71.1" |
Description
L-Shape Workstation, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Bark Grey, Desktop Material Particle Board, Frame Color Bark Grey, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 2, Number of Pedestals 0, Number of Shelves 1, Overall Depth 71 1/8 in, Overall Height 29 7/8 in, Overall Width 71 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Mailroom Work Table, Mail Sorters (7766BL)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 16x32 (ALI30420-C1632GG)
- FLASH FURNITURE Distressed Printed Coffee Cup Rack with Hooks (HFKHD-GDI-CRE8-642315-GG)
- SAFCO Heavy-Duty Extended Height Stool, Vinyl Seat, Nylon Mesh Back, Black (3394BV)
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- BESTAR L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110885-32)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- BESTAR Aquarius Computer Desk, Rustic Brown/Graphite (114400-000009)
- BESTAR Pro-Concept Plus 40W Desk Bridge, White & Deep Grey (110820-1117)
- BESTAR Prestige + Height Adjustable L-Desk with Hutch, Bark Gray/Slate (99886-000047)
- HIRSH Pedestal Desk, 30" D X 48" W X 29-1/2" H, Putty/Oak, Laminate (20091)
- Bestar Desks