Shop All Desks
This Product is Discontinued
Bestar
L Shaped Desk, 71.1" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (Discontinued)
Mfr # 110897-32
Zoro # G0445555
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 71.1"
- Overall Height 70.1"
- Color Deep Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 71.1" |
Overall Height | 70.1" |
Width | 71.1" |
Details
Type | L Shaped Desk |
Item | Height Adjust L-Desk,w/Hutch,Grey/Blk |
Color | Deep Gray/Black |
Material | Melamine |
Number of Drawers | 3 |
Series | Pro Concept Plus |
Number of Pedestals | 1 |
Description
Height Adjust L-Desk,w/Hutch,Grey/Blk
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.