Shop All Desks
Bestar
L Shaped Desk, 71-1/8" D X 82-3/4" W X 30-3/8" H, Slate/Sandstone, Melamine
Mfr # 93883-59
Zoro # G2182376
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$815.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 82-3/4"
- Overall Depth 71-1/8"
- Overall Height 30-3/8"
- Color Slate/Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 82-3/4" |
Overall Depth | 71-1/8" |
Overall Height | 30-3/8" |
Width | 82-3/4" |
Pedestal/File Cabinet Width | 30 in |
Description
L-Shaped Workstation, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Sandstone, Slate, Desktop Material Particle Board, Frame Color Sandstone, Slate, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 0, Overall Depth 19 5/8 in, Overall Height 30 3/8 in, Overall Width 30 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- ZORO SELECT Mobile Computer Cabinet, Black (462D23)
- SAUDER Orchard Hills Computer Desk W/hutch Co (401353)
- HOLLAND BAR STOOL CO 30" dia. Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RGryStn)
- BESTAR U Shaped Desk, 92.6" D X 71.1" W X 30.4" H, White/Chocolate, Melamine (99871-52)
- BESTAR Bestar L-Shaped Desk W/ Hutch - 71" - Dark Chocolate - Embassy Series (60893-79)
- BESTAR Pro-Concept Plus 40W Desk Bridge, White & Deep Grey (110820-1117)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130420-000035)
- BESTAR Bestar Credenza w/ Drawers - 71" - White - Pro-Linea Series (120610-17)
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- WORKSENSE BY SAUDER Palo Alto 72 Desk Hutch Spm (427799)
- Bestar Desks