Shop All Desks
Bestar
L Shaped Desk, 70.9" D X 71.1" W X 65.9" H, Slate/Sandstone, Melamine
Mfr # 93886-59
Zoro # G3983141
original price:
$1,382.99
7% off
new price: $1,280.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,280.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 70.9"
- Overall Height 65.9"
- Color Slate/Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 70.9" |
Overall Height | 65.9" |
Width | 71.1" |
Height | 65.9" |
Storage Unit Height | 30 3/8 in |
Storage Unit Width | 16 in |
Maximum Desktop Height | 48 in |
Storage Unit Depth | 23 1/4 in |
Desk Width | 71 1/8 in |
Desk Depth | 70 7/8 in |
Minimum Desktop Height | 28 in |
Description
Office Furniture Kit with Fixed- and Adjustable-Height Desks, Bookcase Depth Not Applicable, Bookcase Height Not Applicable, Desktop Color Slate, Desktop Material Particle Board, Frame Color Sandstone, Slate, Frame Material Particle Board, Storage Unit Depth 23 1/4 in, Storage Unit Height 30 3/8 in, Storage Unit Width 16 in, Standards ANSI/BIFMA, TSCA Title VI, Assembly Unassembled, Bookcase Width Not Applicable, Cabinet Closure Sliding, Caster/Glide Type Not Applicable, Desk Depth 70 7/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Desktop Riser Workstation Sit to Stand, Black (STS900)
- TRADEMARK FINE ART Silvia Vassileva 'Stone Gardens' Canvas Art, 30x47 (WAP11409-C3047GG)
- BAXTON STUDIO Lexi Modern Light Beige Upholstered Queen Size Bed (136-7437)
- FLASH FURNITURE Round Round Cocktail Table Dolly, 24" dia., 28.5" W X 23.25" L X 79.5" H, Black (XA-24-COTA-DY-GG)
- BESTAR Norma L-Shaped Desk, Walnut Grey & White (181420-000035)
- BESTAR L Shaped Desk, 71.1" D X 71.1" W X 29.9" H, Bark Gray, Melamine (120863-47)
- BESTAR U Shaped Desk, 92.6" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine (93865-59)
- BESTAR L Shaped Desk, 82.9" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine (93880-59)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- BESTAR L Shaped Desk, 59.3" D X 71.1" W X 56.8" H, Bark Gray, Melamine (160851-47)
- AFC INDUSTRIES Mounted Pole-Type Computer Workstation (772376G)
- Bestar Desks