Shop All Desks
Bestar
L Shaped Desk, 70.9" D X 71.1" W X 30-13/32" H, Slate/Sandstone, Melamine
Mfr # 93885-59
Zoro # G3983169
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,047.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 70.9"
- Overall Height 30-13/32"
- Color Slate/Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 70.9" |
Overall Height | 30-13/32" |
Width | 71.1" |
Desk Width | 71 1/8 in |
Maximum Desktop Height | 48 in |
Storage Unit Height | 30 3/8 in |
Desk Depth | 70 7/8 in |
Storage Unit Width | 16 in |
Storage Unit Depth | 23 1/4 in |
Minimum Desktop Height | 28 in |
Description
Office Furniture Kit with Fixed- and Adjustable-Height Desks, Bookcase Depth Not Applicable, Bookcase Height Not Applicable, Desktop Color Slate, Desktop Material Particle Board, Frame Color Sandstone, Slate, Frame Material Particle Board, Storage Unit Depth 23 1/4 in, Storage Unit Height 30 3/8 in, Storage Unit Width 16 in, Standards ANSI/BIFMA, TSCA Title VI, Assembly Unassembled, Bookcase Width Not Applicable, Cabinet Closure Sliding, Caster/Glide Type Not Applicable, Desk Depth 70 7/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Ruche - 16" Round Brushed Industrial Frame Glass Cover over Beige Face Bronze Aluminum Hands (15504AG)
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- VINTIQUEWISE Old Cedar Style Large Chest (QI003041L)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Black (B-78BK)
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- BESTAR Aquarius Computer Desk, Rustic Brown/Graphite (114400-000009)
- BESTAR Bestar U Desk W/ Hutch & Pedestal - 71" - Slate & Sandstone - Connexion Series (93879-1659)
- BESTAR Adjustable Table, 67 1/8 in D X 71 1/8 in W X White, Melamine (120858-17)
- BESTAR L Shaped Desk, 59.3" D X 71.1" W X 56.8" H, Bark Gray, Melamine (160851-47)
- BESTAR Pro-Linea L-Desk With Bookcase, White (120896-17)
- OFFICESOURCE 71.00'' W X 42.50'' H, Modern Walnut (OS97MW)
- Bestar Desks